Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Taper 4 Flutes

  • Mfr # VTSFT8004

  • Zoro # G7669420


product price: $61.19
/ea

Key Features

Overall Length
2-7/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.5625"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8004
Zoro #
G7669420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/16"
Shank Dia.
0.5625"
Tap Size
1/4"
Tap Dimension Type
Inch
Thread Length
1-1/32"
Tap Thread Size
1/4"-18
75% Thread Drill Size
7/16 in
Square Size
0.4180 in
Thread Size
1/4"-18
Shank Length
1 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Taper
Tap Thread Type
NPT
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Features
Multipurpose Taps
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
18
Thread Standard
UNC
Material Grade - Machining
WU41EG
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Helix Angle
12 Degrees
Series
VT-SFT
Thread Limit
NPT
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Class of Fit
NPT
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-18, UNC, Overall Length 2 13/32 in, HSS-E, TiN, Thread Length 1 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit NPT, Class of Fit NPT, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.