Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Taper 4 Flutes

  • Mfr # VTSFT8506

  • Zoro # G7669588


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.688"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8506
Zoro #
G7669588
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/8"
Shank Dia.
0.688"
Tap Size
1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
1-3/8"
Tap Thread Size
1/2"-14
Thread Size
1/2"-14
Shank Length
1 3/4 in
75% Thread Drill Size
45/64 in
Square Size
0.5120 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Taper
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
VT-SFT
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Features
Multipurpose Taps
Series
VT-SFT
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNF
Primary Material Application ISO Code
P
Threads per Inch
14
Extended Neck
Yes
Material Grade - Machining
WU41EG
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
NPTF
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Helix Angle
12 Degrees
Class of Fit
NPTF

Description

Spiral Flute Tap, Thread Size 1/2 In.-14, NPTF, Overall Length 3 1/8 in, Cobalt High Speed Steel, Not Applicable, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.