Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Taper, 4 Flutes

  • Mfr # VTSFT8506

  • Zoro # G7669621


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.688"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8506
Zoro #
G7669621
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/8"
Shank Dia.
0.688"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-14
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Thread Size
1/2"-14
75% Thread Drill Size
45/64 in
Square Size
0.5120 in
Shank Length
1 3/4 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Taper
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
USCTI 302A
List Number
VT-SFT
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Features
Multipurpose Taps
Series
VT-SFT
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
NPTF
Thread Standard
UNF
Tap Shank Standard
ANSI
Helix Angle
12 Degrees
Measurement System
Fractional Inch
Threads per Inch
14
Secondary Material Application ISO Code
K, M, P
Class of Fit
NPTF

Description

Spiral Flute Tap, Thread Size 1/2 In.-14, UNF, Overall Length 3 1/8 in, HSS-E, Black Oxide, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit NPTF, Class of Fit NPTF, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.