Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Taper, 4 Flutes

  • Mfr # VTSFT8508

  • Zoro # G7669798


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.125"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8508
Zoro #
G7669798
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4"
Shank Dia.
1.125"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1-3/4"
Tap Thread Size
1"-11-1/2
Square Size
0.8390 in
Shank Length
2 in
75% Thread Drill Size
1 9/64 in
Thread Size
1"-11-1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Taper
Tap Grouping
Tap
Tap Finish
TiN
Standards
USCTI 302A
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Limit
NPTF
Thread Standard
UNF
Features
Multipurpose Taps
Spiral Direction
Right Hand
Helix Angle
12 Degrees
Shank Type - Machining
Straight
Primary Material Application
Steel
Series
VT-SFT
Material Grade - Machining
WU41EG
Threads per Inch
11 1/2
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Class of Fit
NPTF
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 1 In.-11.5, NPTF, Overall Length 3 3/4 in, Cobalt, TiN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1 9/64 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.