Zoro Homepage

Spiral Flute Tap, Taper, 4

  • Mfr # VTSFT8505

  • Zoro # G7669509


product price: $70.19
/ea

Key Features

Overall Length
2-9/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.700"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8505
Zoro #
G7669509
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-9/16"
Shank Dia.
0.700"
Tap Size
3/8"
Tap Dimension Type
Inch
Tap Thread Size
3/8"-18
Pitch Diameter Limit
Not Rated
Thread Length
1-1/32"
Square Size
0.5280 in
Thread Size
3/8"-18
Shank Length
1 1/8 in
75% Thread Drill Size
9/16 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Taper
List Number
VT-SFT
Number of Pieces
1
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Features
Multipurpose Taps
Threads per Inch
18
Shank Type - Machining
Straight
Material Grade - Machining
WU41EG
Primary Material Application
Steel
Thread Limit
NPTF
Measurement System
Fractional Inch
Extended Neck
Yes
Spiral Direction
Right Hand
Helix Angle
12 Degrees
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNF
Class of Fit
NPTF

Description

Spiral Flute Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, Cobalt High Speed Steel, Not Applicable, Right Hand, Thread Length 1 1/32 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.