Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Taper, 4

  • Mfr # VTSFT8507

  • Zoro # G7669579


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.906"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT8507
Zoro #
G7669579
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4"
Shank Dia.
0.906"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-14
Thread Length
1-3/8"
75% Thread Drill Size
29/32 in
Thread Size
3/4"-14
Shank Length
1 7/8 in
Square Size
0.6760 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Taper
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
VT-SFT
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
NPTF
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Threads per Inch
14
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, P
Features
Multipurpose Taps
Helix Angle
12 Degrees
Material Grade - Machining
WP49EG
Class of Fit
NPTF
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-14, UNF, Overall Length 3 1/4 in, HSS-E, Black Oxide, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit NPTF, Class of Fit NPTF, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.