Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-24, Bottom, UNC, 3 Flutes, CrC/C

  • Mfr # VTAFT5101

  • Zoro # G3785115


product price: $24.99
/ea

Key Features

Shank Dia.
3/32 in
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5101
Zoro #
G3785115
UPC #
4059782925267
Country of Origin
United States

Dimensions

Shank Dia.
3/32 in
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2 13/32 in
Thread Length
1/2 in
Tap Thread Size
#10-24
Thread Size
#10-24
Shank Length
1 1/4 in
75% Thread Drill Size
#25
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
CrC/C
Standards
DIN 371
Series
WGT
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Material Grade - Machining
GM6515
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Class of Fit
H3

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 27/64 in, High Speed Steel, CrC/C, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H4, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.