Zoro Homepage

Spiral Point Tap, #10-24, Bottoming, UNC, 3 Flutes, CrC/C

  • Mfr # VTAFT5104

  • Zoro # G3799851


product price: $25.59
/ea

Key Features

Shank Dia.
0.1940"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5104
Zoro #
G3799851
UPC #
4059782925656
Country of Origin
United States

Dimensions

Shank Dia.
0.1940"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2.4180"
Tap Thread Size
#10-24
Thread Length
1/2"
Thread Size
#10-24
Shank Length
1 1/4 in
75% Thread Drill Size
#25
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Series
WGT
Standards
DIN 371
Tap Thread Type
UNC
Tap Finish
CrC/C
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GP6520
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Limit
H7
Thread Standard
UNC
Class of Fit
H3

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 13/32 in, High Speed Steel, CrC/C, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H7, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.