Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide

  • Mfr # VTSPO6013

  • Zoro # G7662840


product price: $18.19
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6013
Zoro #
G7662840
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
70.20mm
Pitch Diameter Limit
2B
Thread Length
12.20mm
Tap Thread Size
#10-24
75% Thread Drill Size
#25
55% Thread Drill Size
#21
Thread Size
#10-24
Square Size
0.1930 in
Shank Length
1 5/16 in
65% Thread Drill Size
#23

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Standards
DIN 371
Number of Pieces
1
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
VT-SPO
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Limit
2B
Primary Material Application ISO Code
K, M, P
Measurement System
Pipe
Thread Standard
UNC
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Class of Fit
H3
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
24
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 49/64 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 31/64 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.