Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-24, Plug, UNC, 3 Flutes, Oxide

  • Mfr # VTSPO5385

  • Zoro # G3928318


product price: $17.19
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5385
Zoro #
G3928318
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H6
Thread Length
1/2"
Tap Thread Size
#10-24
Shank Length
1 7/32 in
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Thread Size
#10-24
65% Thread Drill Size
#23
Square Size
0.1500 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
VT-SPO
Standards
ANSI
Number of Pieces
1
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
24
Primary Material Application ISO Code
K, M, P
Powdered Metal Base Material
Cobalt
Series
VT-SPO
Extended Neck
Yes
Thread Limit
H6
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H6, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.