Spiral Point Tap, #10-24, UNC, 2 Flutes, Oxide
Mfr # 19770
Zoro # G3797584
product price: $25.99
/eaKey Features
Shank Dia.
4.9280"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.1900"
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19770
Zoro #
G3797584
UPC #
4021169763465
Country of Origin
Multiple
Dimensions
Shank Dia.
4.9280"
Tap Dimension Type
Inch
Tap Size
0.1900"
Overall Length
2.3700"
Thread Length
1/2"
Tap Thread Size
#10-24
Thread Size
#10-24
75% Thread Drill Size
#25
Pitch Diameter Limit
H11
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
ANSI
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Limit
H11
Thread Standard
UNC
Class of Fit
H3
Description
Spiral Point Tap, Thread Size #1-64, UNC, Overall Length 1 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.