Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-24, UNC, 2 Flutes, TiCN

  • Mfr # 12432

  • Zoro # G3784740


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4.9280"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
0.1900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12432
Zoro #
G3784740
UPC #
4021169751592
Country of Origin
United States

Dimensions

Shank Dia.
4.9280"
Tap Dimension Type
Inch
Tap Size
0.1900"
Overall Length
2.3700"
Thread Length
1/2"
Tap Thread Size
#10-24
Thread Size
#10-24
75% Thread Drill Size
#25
Pitch Diameter Limit
H11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Measurement System
Pipe
Thread Standard
Metric Coarse
Class of Fit
6HX

Description

Tap, Thread Size #10-24, Metric, Overall Length 2 3/8 in, Carbide, TiAlN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.