Zoro Homepage

Spiral Point Tap, #10-24, UNC, 2 Flutes, TiCN

  • Mfr # 15439

  • Zoro # G3799973


product price: $10.79
/ea

Key Features

Shank Dia.
4.9280"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.1900"
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15439
Zoro #
G3799973
UPC #
4021169513671
Country of Origin
Multiple

Dimensions

Shank Dia.
4.9280"
Tap Dimension Type
Inch
Tap Size
0.1900"
Overall Length
2.3700"
Tap Thread Size
#10-24
Thread Length
1/2"
Thread Size
#6-32
75% Thread Drill Size
#25
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Material Grade - Machining
WP42EG
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Limit
H3
Thread Standard
UNC
Class of Fit
H3

Description

Hand Tap, Thread Size #6-32, UNC, Overall Length 2.37 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.