Zoro Homepage

Spiral Point Tap, #10-32, Bottoming, UNC, 2 Flutes, Uncoated

  • Mfr # 13633

  • Zoro # G7698321


product price: $13.29
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13633
Zoro #
G7698321
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H2
Thread Length
7/8"
Square Size
0.1520 in
Thread Size
#10-32
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
Shank Length
1 1/2 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
List Number
5302
Tap Finish
Uncoated
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Series
5302
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNF, UNJF
Thread Limit
H2
Class of Fit
H3
Spiral Direction
Neutral
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Pipe
Extended Neck
Yes
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.