Zoro Homepage

Spiral Point Tap, #10-32, Bottoming, UNF, 2 Flutes, CrC/C

  • Mfr # VTAFT5110

  • Zoro # G3793743


product price: $24.99
/ea

Key Features

Shank Dia.
0.1940"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5110
Zoro #
G3793743
UPC #
4061779261692
Country of Origin
United States

Dimensions

Shank Dia.
0.1940"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2.3600"
Thread Length
1/2"
Tap Thread Size
#10-32
Shank Length
1 7/32 in
Thread Size
#10-32
75% Thread Drill Size
#21
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Series
WGT
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
CrC/C
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Thread Limit
H3
Material Grade - Machining
WN44EG
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Class of Fit
H3

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, High Speed Steel, CrC/C, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.