Zoro Homepage

Spiral Point Tap, #10-32, Bottoming, UNF, 2 Flutes, CrC/C

  • Mfr # VTAFT5114

  • Zoro # G3784899


product price: $24.19
/ea

Key Features

Shank Dia.
0.1940"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5114
Zoro #
G3784899
UPC #
4059782926172
Country of Origin
United States

Dimensions

Shank Dia.
0.1940"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2.4118"
Thread Length
1/2"
Tap Thread Size
#10-32
Shank Length
1 1/4 in
Thread Size
#10-32
75% Thread Drill Size
#21
Pitch Diameter Limit
H8

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 13/32 in, High Speed Steel, CrC/C, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H8, Class of Fit H3, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.