Zoro Homepage

Spiral Point Tap, #10-32, Bottoming, UNF, 3 Flutes, CrC/C

  • Mfr # VTAFT5112

  • Zoro # G3798923


product price: $24.69
/ea

Key Features

Shank Dia.
0.1940"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5112
Zoro #
G3798923
UPC #
4059782925915
Country of Origin
United States

Dimensions

Shank Dia.
0.1940"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2.4118"
Thread Length
1/2"
Tap Thread Size
#10-32
Shank Length
1 1/4 in
Thread Size
#10-32
75% Thread Drill Size
#21
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
CrC/C
Standards
DIN 371
Series
WGT
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Material Grade - Machining
GP6520
Thread Limit
H6
Thread Standard
UNF
Class of Fit
H3

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 13/32 in, High Speed Steel, CrC/C, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H6, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.