Spiral Point Tap, #10-32, Bottoming, UNF, 3 Flutes, CrC/C
Mfr # VTAFT5113
Zoro # G3781329
product price: $24.39
/eaKey Features
Shank Dia.
0.1940"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Bottoming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTAFT5113
Zoro #
G3781329
UPC #
4059782926042
Country of Origin
United States
Dimensions
Shank Dia.
0.1940"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2.4118"
Thread Length
1/2"
Tap Thread Size
#10-32
Thread Size
#10-32
Shank Length
1 1/4 in
75% Thread Drill Size
#21
Pitch Diameter Limit
H7
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 13/32 in, High Speed Steel, CrC/C, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H7, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.