Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Oxide (Discontinued)
- Mfr # VTSPO5407
- Zoro # G7669000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO5407
Zoro #
G7669000
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Thread Length
1/2"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Square Size
0.1500 in
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Shank Length
1 3/8 in
Thread Size
#10-32
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 6 in, Cobalt High Speed Steel, Black Oxide, Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.