Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiCN (Discontinued)
- Mfr # VTSPO5388
- Zoro # G3927100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO5388
Zoro #
G3927100
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/16"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
1/2"
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
Thread Size
#10-32
Shank Length
1 7/32 in
65% Thread Drill Size
4.15 mm
Square Size
0.1500 in
Pitch Diameter Limit
H2
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.