Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiCN

  • Mfr # VTSPO5389

  • Zoro # G3927399


product price: $21.79
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5389
Zoro #
G3927399
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
1/2"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Square Size
0.1500 in
75% Thread Drill Size
#21
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Shank Length
1 7/32 in
65% Thread Drill Size
4.15 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
List Number
VT-SPO
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
K, M, N, P
Series
VT-SPO
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Pipe
Threads per Inch
32
Spiral Direction
Right Hand
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP42EG
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.