Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-32, Plug, UNJF, 2 Flutes, TiCN

  • Mfr # VTSPO5040

  • Zoro # G3785675


product price: $22.39
/ea

Key Features

Shank Dia.
3/32 in
Tap Material
HSS-E
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5040
Zoro #
G3785675
UPC #
4050839492428
Country of Origin
United States

Dimensions

Shank Dia.
3/32 in
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2 11/32 in
Thread Length
1/2 in
Tap Thread Size
#10-32
Shank Length
1 7/32 in
Thread Size
#10-32
75% Thread Drill Size
#21
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
HSS-E
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNJF
Thread Direction
Right Hand
Tap Finish
TiCN
Series
WGT
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WU40EG
Measurement System
Pipe
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Class of Fit
H3

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H6, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.