Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-32, UNF, 2 Flutes, TiCN

  • Mfr # VTSFT5032

  • Zoro # G3784713


product price: $29.49
/ea

Key Features

Shank Dia.
0.1940"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Semi-Bottoming
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5032
Zoro #
G3784713
UPC #
4050839433667
Country of Origin
United States

Dimensions

Shank Dia.
0.1940"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2.3800"
Tap Thread Size
#10-32
Thread Length
1/2"
Thread Size
#10-32
75% Thread Drill Size
#21
Pitch Diameter Limit
6G

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Standards
DIN 371
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Thread Standard
UNF
Class of Fit
3B
Thread Limit
H2

Description

Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Cobalt High Speed Steel, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.