Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide
Mfr # 15430
Zoro # G3797995
product price: $19.69
/eaKey Features
Shank Dia.
4.9280"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.1900"
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15430
Zoro #
G3797995
UPC #
4021169513428
Country of Origin
Multiple
Dimensions
Shank Dia.
4.9280"
Tap Dimension Type
Inch
Tap Size
0.1900"
Overall Length
2.3600"
Tap Thread Size
#10-32
Thread Length
1/2"
Thread Size
#10-32
75% Thread Drill Size
#21
Pitch Diameter Limit
H7
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNJF
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Thread Limit
H7
Measurement System
Pipe
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Class of Fit
H3
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2.36 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #21, Thread Limit H7, Class of Fit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.