Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide
Mfr # 16226
Zoro # G3790803
product price: $69.59
/eaKey Features
Shank Dia.
4.9280"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.1900"
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16226
Zoro #
G3790803
UPC #
4021169517143
Country of Origin
United States
Dimensions
Shank Dia.
4.9280"
Tap Dimension Type
Inch
Tap Size
0.1900"
Overall Length
2.3600"
Tap Thread Size
#10-32
Thread Length
1/2"
Thread Size
#10-32
75% Thread Drill Size
#21
Pitch Diameter Limit
H4
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
UNJF
Thread Direction
Right Hand
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Thread Limit
H4
Thread Standard
UNF
Class of Fit
H3
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H4, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.