Zoro Homepage

Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide

  • Mfr # 19772

  • Zoro # G3784390


product price: $24.19
/ea

Key Features

Shank Dia.
4.9280"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.1900"
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19772
Zoro #
G3784390
UPC #
4021169763427
Country of Origin
Multiple

Dimensions

Shank Dia.
4.9280"
Tap Dimension Type
Inch
Tap Size
0.1900"
Overall Length
2.3600"
Tap Thread Size
#10-32
Thread Length
1/2"
Thread Size
#10-32
75% Thread Drill Size
#21
Pitch Diameter Limit
H11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNJF
Standards
ANSI
Tap Finish
Oxide
Thread Limit
H11
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Thread Standard
UNF
Class of Fit
H3

Description

Spiral Point Tap, Thread Size #2-64, UNF, Overall Length 1 3/4 in, High Speed Steel, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.