Zoro Homepage

Spiral Point Tap, 1/2"-13, UNC, 2 Flutes, TiCN

  • Mfr # VTSFT5082

  • Zoro # G3798345


product price: $69.89
/ea

Key Features

Shank Dia.
0.3670"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Semi-Bottoming
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5082
Zoro #
G3798345
UPC #
4050839473434
Country of Origin
United States

Dimensions

Shank Dia.
0.3670"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
3.3800"
Tap Thread Size
1/2"-13
Thread Length
15/16"
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNC
Class of Fit
2B
Thread Limit
H7

Description

Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt High Speed Steel, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.