Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/2"-20, Bottom, UNF, 3 Flutes, CrC/C

  • Mfr # VTAFT5222

  • Zoro # G3782543


product price: $44.99
/ea

Key Features

Shank Dia.
11/64 in
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5222
Zoro #
G3782543
UPC #
4059782929555
Country of Origin
United States

Dimensions

Shank Dia.
11/64 in
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3 3/8 in
Thread Length
15/16 in
Tap Thread Size
1/2"-20
Thread Size
1/2"-20
Shank Length
1 5/8 in
75% Thread Drill Size
11.40 mm
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
CrC/C
Standards
DIN 371
Thread Direction
Right Hand
Series
WGT
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Limit
H5
Threads per Inch
20
Material Grade - Machining
GM6515
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Class of Fit
6H

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, CrC/C, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H5, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.