Zoro Homepage

Spiral Point Tap, 1/2"-20, Bottoming, UNF, 3 Flutes, CrC/C

  • Mfr # VTAFT5223

  • Zoro # G3796659


product price: $44.99
/ea

Key Features

Shank Dia.
0.3670"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5223
Zoro #
G3796659
UPC #
4059782929685
Country of Origin
United States

Dimensions

Shank Dia.
0.3670"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3.3800"
Thread Length
0.9402"
Tap Thread Size
1/2"-20
Shank Length
1 5/8 in
Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Series
WGT
Thread Direction
Right Hand
Standards
DIN 374
Tap Thread Type
UNF
Tap Finish
CrC/C
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Material Grade - Machining
GM6515
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H6
Thread Standard
UNF
Class of Fit
6H

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, CrC/C, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H6, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.