Spiral Point Tap, 1/2"-20, Plug, UNC, 3 Flutes, TiCN
Mfr # 19525
Zoro # G7700029
product price: $24.79
/eaSold in multiples of 10 for $247.90
Key Features
Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19525
Zoro #
G7700029
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Square Size
0.2750 in
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
Shank Length
1 23/32 in
75% Thread Drill Size
11.40 mm
Pitch Diameter Limit
H5
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.