Zoro Homepage

Spiral Point Tap, 1/2"-20, UNF, 2 Flutes, TiCN

  • Mfr # VTSFT5087

  • Zoro # G3799781


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.3670"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Semi-Bottoming
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5087
Zoro #
G3799781
UPC #
4050839474691
Country of Origin
United States

Dimensions

Shank Dia.
0.3670"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
3.3800"
Tap Thread Size
1/2"-20
Thread Length
15/16"
Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNF
Class of Fit
2B
Thread Limit
H7

Description

Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Cobalt High Speed Steel, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.