Zoro Homepage

Spiral Point Tap, #12-24, Plug, UNJC, 2 Flutes, TiCN

  • Mfr # VTSPO5043

  • Zoro # G3788152


product price: $23.39
/ea

Key Features

Shank Dia.
7/64 in
Tap Material
HSS-E
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5043
Zoro #
G3788152
UPC #
4050839493869
Country of Origin
United States

Dimensions

Shank Dia.
7/64 in
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2 11/32 in
Tap Thread Size
#12-24
Thread Length
1/2 in
Shank Length
1 5/32 in
Thread Size
#12-24
75% Thread Drill Size
4.45 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
HSS-E
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Standards
DIN 371
Series
WGT
Thread Direction
Right Hand
Tap Thread Type
UNJC
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Limit
H3
Material Grade - Machining
WP42EG
Thread Standard
UNC

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.