Zoro Homepage

Spiral Point Tap, #12-24, Plug, UNJF, 2 Flutes, TiCN

  • Mfr # VTSPO5044

  • Zoro # G3787391


product price: $24.29
/ea

Key Features

Shank Dia.
7/64 in
Tap Material
HSS-E
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5044
Zoro #
G3787391
UPC #
4050839494132
Country of Origin
United States

Dimensions

Shank Dia.
7/64 in
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2 11/32 in
Thread Length
1/2 in
Tap Thread Size
#12-24
Thread Size
#12-24
Shank Length
1 5/32 in
75% Thread Drill Size
4.45 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
HSS-E
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Series
WGT
Tap Thread Type
UNJF
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Standard
UNF

Description

Spiral Point Tap, Thread Size #12-24, UNF, Overall Length 2 11/32 in, HSS-E, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.