Zoro Homepage

Spiral Point Tap, #12-28, UNJF, 2 Flutes, TiCN

  • Mfr # 19883

  • Zoro # G3782799


product price: $36.89
/ea

Key Features

Shank Dia.
5.5880"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.2160"
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19883
Zoro #
G3782799
UPC #
4021169694820
Country of Origin
Multiple

Dimensions

Shank Dia.
5.5880"
Tap Dimension Type
Inch
Tap Size
0.2160"
Overall Length
2.3700"
Tap Thread Size
#12-28
Thread Length
1/2"
Thread Size
#12-28
75% Thread Drill Size
4.60 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Thread Type
UNJF
Tap Finish
TiCN
Thread Direction
Right Hand
Material Grade - Machining
WU40EG
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Standard
UNF

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 2 11/32 in, High Speed Steel, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.