Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated

  • Mfr # 13268

  • Zoro # G7698839


product price: $12.19
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13268
Zoro #
G7698839
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Square Size
0.1910 in
65% Thread Drill Size
#5
Thread Size
1/4"-20
55% Thread Drill Size
#3
Shank Length
1 1/2 in
75% Thread Drill Size
#7
Pitch Diameter Limit
H1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Uncoated
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Extended Neck
No
Secondary Material Application ISO Code
K, M, N
Thread Limit
H1
Thread Standard
UNC, UNJC
Coolant Fed
Non-Coolant Through
Series
5301/2301
Threads per Inch
20
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5301/2301

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H1, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.