Zoro Homepage

Spiral Point Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, CrC/C

  • Mfr # VTAFT5141

  • Zoro # G3800000


product price: $25.39
/ea

Key Features

Shank Dia.
0.2550"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5141
Zoro #
G3800000
UPC #
4059782927216
Country of Origin
United States

Dimensions

Shank Dia.
0.2550"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2.4895"
Tap Thread Size
1/4"-28
Thread Length
0.6206"
Shank Length
1 3/16 in
Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
CrC/C
Standards
ANSI
Series
WGT
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Threads per Inch
28
Material Grade - Machining
GP6520
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Class of Fit
6H

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 31/64 in, High Speed Steel, CrC/C, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H4, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.