Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, TiCN
Mfr # VTSPO9010
Zoro # G7658406
product price: $22.39
/eaKey Features
Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO9010
Zoro #
G7658406
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-9/64"
Pitch Diameter Limit
2B
Thread Length
37/64"
Tap Thread Size
1/4"-28
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
Tap Length Standard
DIN
Square Size
0.1890 in
Shank Length
1 11/16 in
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 9/64 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 37/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.