Zoro Homepage

Spiral Point Tap, 1/4"-28, Plug, UNJF, 2 Flutes, TiCN

  • Mfr # VTSPO5050

  • Zoro # G3786560


product price: $25.19
/ea

Key Features

Shank Dia.
0.2550"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5050
Zoro #
G3786560
UPC #
4050839495931
Country of Origin
United States

Dimensions

Shank Dia.
0.2550"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
5/8"
Tap Thread Size
1/4"-28
Thread Size
1/4"-28
Shank Length
1 3/16 in
75% Thread Drill Size
5.45 mm
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Series
WGT
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
TiCN
Tap Thread Type
UNJF
Cutting Direction - Machining
Right Hand
Thread Limit
H4
Measurement System
Fractional Inch
Material Grade - Machining
WU40EG
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Thread Standard
UNF
Class of Fit
6H

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H4, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.