Spiral Point Tap, #2-56, UNC, 2 Flutes, TiCN
Mfr # 19897
Zoro # G3783094
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3.5810"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.0860"
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19897
Zoro #
G3783094
UPC #
4021169288104
Country of Origin
Multiple
Dimensions
Shank Dia.
3.5810"
Tap Dimension Type
Inch
Tap Size
0.0860"
Overall Length
1-3/4"
Tap Thread Size
#2-56
Thread Length
0.3900"
Thread Size
#2-56
75% Thread Drill Size
1.73 mm
Pitch Diameter Limit
H2
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
TiCN
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU40EG
Thread Limit
H2
Measurement System
Pipe
Thread Standard
UNC
Class of Fit
JIS 2
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, Right Hand, Thread Length 25/64 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.