Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #3-48, Plug, UNC, 2 Flutes, TiCN

  • Mfr # VTSPO5004

  • Zoro # G3788362


product price: $30.49
/ea

Key Features

Shank Dia.
9/64"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5004
Zoro #
G3788362
UPC #
4050839426911
Country of Origin
United States

Dimensions

Shank Dia.
9/64"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1.8200"
Thread Length
0.4500"
Tap Thread Size
#3-48
Shank Length
1 5/32 in
Thread Size
#3-48
75% Thread Drill Size
2.00 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Series
WGT
Standards
DIN-ANSI
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP42EG
Measurement System
Pipe
Thread Limit
H2
Thread Standard
UNC
Class of Fit
JIS 2

Description

Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, Cobalt, TiCN, Right Hand, Thread Length 29/64 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.