Spiral Point Tap, #3-48, UNC, 2 Flutes
Mfr # 19893
Zoro # G3799669
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3.5810"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
0.0990"
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19893
Zoro #
G3799669
UPC #
4021169287800
Country of Origin
Multiple
Dimensions
Shank Dia.
3.5810"
Tap Dimension Type
Inch
Tap Size
0.0990"
Overall Length
1.8200"
Thread Length
0.4500"
Tap Thread Size
#3-48
Thread Size
#3-48
75% Thread Drill Size
2.00 mm
Pitch Diameter Limit
H2
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU40EG
Thread Limit
H2
Thread Standard
UNC
Class of Fit
JIS 2
Description
Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, High Speed Steel, Right Hand, Thread Length 29/64 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.