Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, TiN
Mfr # VTSPO6035
Zoro # G7666447
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO6035
Zoro #
G7666447
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
16.00mm
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
140.00mm
Tap Thread Size
3/4"-10
Thread Length
30.00mm
65% Thread Drill Size
17.20 mm
55% Thread Drill Size
17.20 mm
Square Size
0.4720 in
75% Thread Drill Size
16.50 mm
Thread Size
3/4"-10
Shank Length
2 31/32 in
Pitch Diameter Limit
2B
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 5 33/64 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.