Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/4"-10, Plug, UNF, 3 Flutes, TiCN

  • Mfr # VTSPO9021

  • Zoro # G7658546


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9021
Zoro #
G7658546
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-59/64"
Pitch Diameter Limit
2B
Tap Thread Size
3/4"-10
Thread Length
1-3/16"
Square Size
0.4390 in
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Tap Length Standard
DIN
Thread Size
3/4"-10
Shank Length
2 3/8 in
75% Thread Drill Size
16.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
List Number
VT-SPO
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Material Grade - Machining
WP42EG
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
10
Class of Fit
2B
Extended Neck
Yes
Thread Limit
2B
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, HSS-E, TiCN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.