Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/4"-16, Plug, UNJC, 2 Flutes, TiCN

  • Mfr # 19022

  • Zoro # G3793131


product price: $20.49
/ea

Key Features

Shank Dia.
0.3810"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19022
Zoro #
G3793131
UPC #
4021169528989
Country of Origin
India

Dimensions

Shank Dia.
0.3810"
Tap Dimension Type
Inch
Tap Size
3/4"
Overall Length
2-15/16"
Thread Length
1-1/4"
Tap Thread Size
3/4"-16
Thread Size
3/8"-16
75% Thread Drill Size
17.50 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Tap Thread Type
UNJC
Standards
ANSI
Thread Direction
Right Hand
Series
WGT
Cutting Direction - Machining
Right Hand
Threads per Inch
16
Material Grade - Machining
WU40EG
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Thread Standard
UNC

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.