Zoro Homepage

Spiral Point Tap, 3/4"-16, Plug, UNJC, 2 Flutes

  • Mfr # VTSPO5067

  • Zoro # G3789683


product price: $33.29
/ea

Key Features

Shank Dia.
3/16 in
Tap Material
HSS-E
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5067
Zoro #
G3789683
UPC #
4050839517244
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Tap Dimension Type
Inch
Tap Size
3/4"
Overall Length
2 15/16 in
Thread Length
3/4 in
Tap Thread Size
3/4"-16
Shank Length
1 9/32 in
Thread Size
3/4"-16
75% Thread Drill Size
17.50 mm
Pitch Diameter Limit
H7

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNC, Overall Length 2 15/16 in, HSS-E, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H7, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.