Zoro Homepage

Spiral Point Tap, 3/4"-16, UNF, 2 Flutes, TiCN

  • Mfr # VTSFT5103

  • Zoro # G3797435


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.5900"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Semi-Bottoming
Tap Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5103
Zoro #
G3797435
UPC #
4050839478743
Country of Origin
United States

Dimensions

Shank Dia.
0.5900"
Tap Dimension Type
Inch
Tap Size
3/4"
Overall Length
4-1/4"
Thread Length
1.2200"
Tap Thread Size
3/4"-16
Thread Size
3/4"-16
75% Thread Drill Size
17.50 mm
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNF
Thread Limit
H5
Class of Fit
3B

Description

Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Cobalt High Speed Steel, TiCN, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.