Zoro Homepage

Spiral Point Tap, 3/8"-24, Bottoming, UNF, 3 Flutes, CrC/C

  • Mfr # VTAFT5185

  • Zoro # G3798293


product price: $33.89
/ea

Key Features

Shank Dia.
0.3810"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5185
Zoro #
G3798293
UPC #
4059782929296
Country of Origin
United States

Dimensions

Shank Dia.
0.3810"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2.9225"
Thread Length
3/4"
Tap Thread Size
3/8"-24
Shank Length
1 9/32 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
Pitch Diameter Limit
H8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Series
WGT
Standards
DIN 371
Tap Thread Type
UNF
Tap Finish
CrC/C
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GM6515
Measurement System
Fractional Inch
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Thread Limit
H8
Thread Standard
UNF
Class of Fit
6H

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 59/64 in, High Speed Steel, CrC/C, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H8, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.