Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, TiCN

  • Mfr # 5366947

  • Zoro # G3741656


product price: $35.19
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366947
Zoro #
G3741656
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
3/4"
Size
3/8
Square Size
0.2840 in
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
R
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Shank Length
1 9/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiCN
Thread Direction
Right Hand
Series
VT-SPO
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Material Grade - Machining
WP42EG
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNF
Extended Neck
Yes
Threads per Inch
24
Thread Limit
H3
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
8301TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.