Spiral Point Tap, #4-40, Bottoming, UNC, 3 Flutes, CrC/C
Mfr # VTAFT5043
Zoro # G3799054
product price: $20.39
/eaKey Features
Shank Dia.
9/64"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Bottoming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTAFT5043
Zoro #
G3799054
UPC #
4059782895850
Country of Origin
United States
Dimensions
Shank Dia.
9/64"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
1.8758"
Thread Length
0.5122"
Tap Thread Size
#4-40
Thread Size
#4-40
Shank Length
15/16 in
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
H6
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, CrC/C, Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.