Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #4-40, Bottoming, UNC, 3 Flutes, CrC/C

  • Mfr # VTAFT5044

  • Zoro # G3798065


product price: $18.99
/ea

Key Features

Shank Dia.
9/64"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTAFT5044
Zoro #
G3798065
UPC #
4059782895980
Country of Origin
United States

Dimensions

Shank Dia.
9/64"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
1.8758"
Thread Length
0.5122"
Tap Thread Size
#4-40
Thread Size
#4-40
Shank Length
15/16 in
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Series
WGT
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
CrC/C
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GP6520
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Limit
H7
Thread Standard
UNC
Class of Fit
JIS 2

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, CrC/C, Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H7, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.